Shop All Taper Pin Reamers
Yankee
Chucking Reamer, 1.0000 In., 6 Flute, HSS
Mfr # 451-1
Zoro # G6014635
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pin Size 1 in
- Size - Decimal #1 - 0.2280
- Small End Dia. 23/64 in
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 451-1
- Zoro # G6014635
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
For Pin Size | 1 in |
Size - Decimal | #1 - 0.2280 |
Small End Dia. | 23/64 in |
Large End Dia. | 33/64 in |
Shank Dia. | 7/16 in |
Overall Length | 5 in |
Flute Length | 3 in |
Size- Decimal | #1 (0.3674) |
Dimension Type | Decimal inch |
Shank Size | MT1 |
Size | 1.0000" |
Reamer Size | 1.0000" |
Description
Taper Pin Reamer, Straight, Decimal Inch, 23/64 in, Taper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 7/8 x 7-1/2 in. (38556)
- SPEEDAIRE Needle Scaler Kit, Pistol, 90 psi (45YY26)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20499 (20499)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 5 cu ft, 32" W x 19" D x 18" H (780U09)
- YANKEE Chucking Reamer, 2.0000 In., 6 Flute, HSS (451-2)
- YANKEE Taper Pin Reamer, Spiral, #10 (491-10)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- YANKEE Taper Pin Reamer, Spiral, #9 (491-9)
- YANKEE Taper Pin Reamer, Straight, #7 (487-7)
- YANKEE Taper Pin Reamer, Straight, #11 (487-11)
- DRILL AMERICA 15/16" to 1-1/2" Ball Joint Taper Reamer (DWRBJR15/16)
- Yankee Taper Pin Reamers