Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, #10, 6 Flute, HSS
Mfr # 333-0.1935
Zoro # G5987737
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal #10 - 0.1935
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Wire
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 333-0.1935
- Zoro # G5987737
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | #10 - 0.1935 |
Flute Length | 1 1/4 in |
Shank Dia. | 3/16 in |
Size | #10 |
Reamer Size | #10 |
Overall Length | 3 5/8 in |
Size- Decimal | #10 (0.1935) |
Shank Size | 0.1935" |
Dimension Type | Wire |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Pro-Grip Cutter, Dual Contour Cable Cutt (PA1179)
- FEIN Oscillating Blade, 3In, 3In L (63502125210)
- K-TOOL INTERNATIONAL Scraper, Mini (KTI-70016)
- HHIP Micrometer Stand (4401-0043)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- KODIAK CUTTING TOOLS 15.50mm HSS Chucking Reamer Straight Flute Straight Shank (5484776)
- Yankee High Speed Steel Chucking Reamers