Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1-5/8 In., 8 Flute, HSS
Mfr # 436-1.625
Zoro # G5871774
product price: $524.99
/ea
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-5/8 in - 1.6250
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 436-1.625
- Zoro # G5871774
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-5/8 in - 1.6250 |
Flute Length | 3 1/2 in |
Reamer Size | 1 5/8 in |
Shank Dia. | MT4 |
Shank Size | MT4 |
Overall Length | 13 in |
Size- Decimal | 1-5/8" (1.6250) |
Size | 1-5/8" |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- BOSCH NailKiller Auger, 3/4In x 17In, Tube (NKLT12)
- INGERSOLL-RAND 3/4" Air Impact Wrench, 1250ft-lb Max Rev Torque, Ultra Duty (2161XP)
- RIDGID Male Coupler (60690)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- DRILL AMERICA .5610 HSS Straight Shank Chucking Reamer (DWRR.5610)
- Yankee Reamers