Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1-5/16 In., 10 Flute, HSS
Mfr # 437-1.3125
Zoro # G5985971
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-5/16 in - 1.3125
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 437-1.3125
- Zoro # G5985971
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-5/16 in - 1.3125 |
Flute Length | 3 in |
Dimension Type | Fractional Inch |
Overall Length | 11 1/2 in |
Shank Size | MT4 |
Reamer Size | 1 5/16 in |
Shank Dia. | MT4 |
Size | 1-5/16" |
Size- Decimal | 1-5/16" (1.3125) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5/16" 90-Tooth 12 Point Reversible Ratcheting Wrench (86641)
- MORSE Band Saw Blade, Heavy Duty Portable Standard, 32-7/8 in L, 1/2 in W, 0.02 in Thickness, 24 TPI, Wavy (ZWEP3224W)
- ROADPRO Slotted Magnetic Tip Screwdriver, 1/4x4 (RPS1018)
- EXCEL BLADES #11 Double Honed Craft Hobby Knife Replacement Blades, 5pcs. 12 pk. (20011)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 0.3800 In., 6 Flute, HSS (433-.3800)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- KODIAK CUTTING TOOLS .455 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480684)
- Yankee High Speed Steel Chucking Reamers