Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1-5/16 In., 10 Flute, HSS
Mfr # 435L-1.3125
Zoro # G5901375
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-5/16 in - 1.3125
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-1.3125
- Zoro # G5901375
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-5/16 in - 1.3125 |
Flute Length | 3 in |
Overall Length | 11 1/2 in |
Size- Decimal | 1-5/16" (1.3125) |
Reamer Size | 1 5/16 in |
Size | 1-5/16" |
Shank Size | 0.9990" |
Shank Dia. | 63/64 in |
Dimension Type | Fractional Inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size, Standard Socket, black oxide (J07529T)
- MARTOR Safety Knife Straight, 5 1/2 in L (50000410.02)
- FEIN E-Cut Universal Oscillating Saw Blade, StarLock Plus, 1-3/4", 10-Pack (63502152290)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (06872)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 3/32 In., 4 Flute, HSS (335-0.0938)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (435-0.0394)
- Yankee Reamers