Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1-3/8 In., 10 Flute, HSS
Mfr # 437-1.375
Zoro # G6038505
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-3/8 in - 1.3750
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 437-1.375
- Zoro # G6038505
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-3/8 in - 1.3750 |
Flute Length | 3 1/4 in |
Shank Size | MT4 |
Size- Decimal | 1-3/8" (1.3750) |
Size | 1-3/8" |
Shank Dia. | MT4 |
Overall Length | 12 in |
Dimension Type | Fractional Inch |
Reamer Size | 1 3/8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-Piece Chrome Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB8)
- DRILL AMERICA 13/16" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES13/16)
- HOME PLUS SNAP RING PLIERS 6"" (HH1500619)
- STARRETT L.S. Starrett 681-50485 117C 4 Inch X 1-8 Inch Center P (681-50485)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- CLEVELAND Chucking Reamer, 1/4" Size, HSS, Spiral (C29709)
- Yankee Reamers