Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1-1/4 In., 8 Flute, HSS
Mfr # 437-1.25
Zoro # G5953385
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-1/4 in - 1.2500
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 437-1.25
- Zoro # G5953385
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/4 in - 1.2500 |
Flute Length | 3 in |
Dimension Type | Fractional Inch |
Reamer Size | 1 1/4 in |
Shank Size | MT4 |
Shank Dia. | MT4 |
Size | 1-1/4" |
Overall Length | 11 1/2 in |
Size- Decimal | 1-1/4" (1.2500) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 D=10-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.05111A1)
- GREENFIELD THREADING 15PC Plug Hand Tap, Round Adj. Dies and Jobber Drill Set M6 To M12 Tap and Die, 5mm To 10.2mm Drills (420368)
- BIG HORN 20" Dia 30 Micron Dust Filter Bag 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (11767)
- KODIAK CUTTING TOOLS 1/4 HSS Chucking Reamer Straight Flute Straight Shank (5483973)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 0.2505 In., 6 Flute, HSS (433-.2505)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- Yankee High Speed Steel Chucking Reamers