Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1-1/2 In., 10 Flute, HSS
Mfr # 437-1.5
Zoro # G5994624
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-1/2 in - 1.5000
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 437-1.5
- Zoro # G5994624
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/2 in - 1.5000 |
Flute Length | 3 1/2 in |
Size- Decimal | 1-1/2" (1.5000) |
Reamer Size | 1 1/2 in |
Shank Size | MT4 |
Size | 1-1/2" |
Dimension Type | Fractional Inch |
Shank Dia. | MT4 |
Overall Length | 12 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Depth Gauge Dial Indicator 0-22" - 400-D68 (400-D68)
- DRILL AMERICA 1-3/4" HSS Straight Flute Shell Reamer (DWRRS1-3/4)
- MARSHALLTOWN 9 Fine Cell Rubb Float (10755)
- WIHA Screwdriver #1 Round (35801)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- ZORO SELECT Chucking Reamer, 1mm, 4 Flute, HSS (13H710)
- Yankee Reamers