Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1-1/2 In., 10 Flute, HSS
Mfr # 435L-1.5
Zoro # G6003821
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-1/2 in - 1.5000
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 435L-1.5
- Zoro # G6003821
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-1/2 in - 1.5000 |
Flute Length | 3 1/2 in |
Reamer Size | 1 1/2 in |
Overall Length | 12 1/2 in |
Size- Decimal | 1-1/2" (1.5000) |
Shank Dia. | 1 15/64 in |
Shank Size | 1.2490" |
Dimension Type | Fractional Inch |
Size | 1-1/2" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT COMPACT NEEDLE SCALER (ACA6390)
- DRILL AMERICA 3/8"-24 Carbon Steel Bottoming Hand Tap (DWTB3/8-24)
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW (4DA96)
- TEKTON T8 Tip, 1/4 in. Drive, Torx (SHB04208)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- ZORO SELECT Dowel Pin Reamer, 0.3120 In., 6 Flute, HSS (13H703)
- Yankee High Speed Steel Chucking Reamers