Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 1-11/16 In, 12 Flute, HSS
Mfr # 437-1.6875
Zoro # G5879657
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 1-11/16 in - 1.6875
- Material - Machining High Speed Steel
- Shank Type - Machining Taper
- Measurement System Fractional Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 437-1.6875
- Zoro # G5879657
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 1-11/16 in - 1.6875 |
Flute Length | 4 in |
Overall Length | 13 1/2 in |
Size | 1-11/16" |
Size- Decimal | 1-11/16" (1.6875) |
Shank Dia. | MT5 |
Reamer Size | 1 11/16 in |
Dimension Type | Fractional Inch |
Shank Size | MT5 |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 1 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 6 pt Metric Socket, 6 Points (40713)
- PROTO Socket Bit 1/2 in Dr, 4 5/8 in L, Chrome (J54411/4XL)
- INTERNAL TOOL En-187-60 .187 DiaX60deg Inc. Engravin (62-1125)
- S&G TOOL AID TERMINAL CRIMPNG RATCHETING KIT T (SG18920)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (333-0.3125)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- ZORO SELECT Chucking Reamer, 15/32 In., 6 Flute, HSS (11V336)
- Yankee Reamers