Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.9252 In., 8 Flute, HSS
Mfr # 433-0.9646
Zoro # G6030586
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.9252 in - 0.9252
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-0.9646
- Zoro # G6030586
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.9252 in - 0.9252 |
Flute Length | 2 5/8 in |
Shank Dia. | 47/64 in |
Dimension Type | Decimal inch |
Overall Length | 10 in |
Size | 0.9252" |
Reamer Size | 59/64 in |
Shank Size | 0.7490" |
Size- Decimal | 0.9252" (0.9252) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 59/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-14 Carbon Steel Hex Rethreading Die (DWTHX114)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1" (SSPI.5/16)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- CLEVELAND Chucking Reamer, 1-3/16" Sz, HSS, Straight (C27159)
- Yankee High Speed Steel Chucking Reamers