Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.8150 In., 8 Flute, HSS
Mfr # 433-.8150
Zoro # G5979215
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.8150 in - 0.8150
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.8150
- Zoro # G5979215
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.8150 in - 0.8150 |
Flute Length | 2 1/2 in |
Overall Length | 9 1/2 in |
Dimension Type | Decimal inch |
Size | 0.8150" |
Shank Dia. | 13/16 in |
Shank Size | 0.8150" |
Size- Decimal | 0.8150" (0.8150) |
Reamer Size | 13/16 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Rivet Tool, 1 1/2 in Stroke, 1/8 in Blind Rivet Diameter, Bare Tool (2550-20)
- HHIP M3 X 3.4mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0051)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (477498)
- EAZYPOWER Hex Key Power Bit, 1/4" (73218/B)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- DRILL AMERICA .6260 HSS Straight Shank Chucking Reamer (DWRR.6260)
- Yankee Reamers