Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.8100 In., 8 Flute, HSS
Mfr # 433-.8100
Zoro # G6014924
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.8100 in - 0.8100
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.8100
- Zoro # G6014924
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.8100 in - 0.8100 |
Flute Length | 2 1/2 in |
Shank Dia. | 51/64 in |
Reamer Size | 51/64 in |
Dimension Type | Decimal inch |
Overall Length | 9 1/2 in |
Shank Size | 0.8100" |
Size- Decimal | 0.8100" (0.8100) |
Size | 0.8100" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405X40)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 21 mm (32101)
- ORBIS 7 1/2 in Linemans Plier, Steel (9O 21-410 SBA)
- CAPRI TOOLS 7 and 10 Pliers Wrench Set, Parallel Smooth Jaws W Soft Grip NonSlip Handle (CP22300MT)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- DRILL AMERICA 29/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR29/32)
- Yankee Reamers