Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.7570 In., 8 Flute, HSS
Mfr # 433-.7570
Zoro # G6004415
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.7570 in - 0.7570
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.7570
- Zoro # G6004415
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.7570 in - 0.7570 |
Flute Length | 2 1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Decimal inch |
Overall Length | 9 1/2 in |
Size- Decimal | 0.7570" (0.7570) |
Shank Size | 0.7570" |
Size | 0.7570" |
Reamer Size | 3/4 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62015)
- PROTO 1/2 in Drive Flex Impact Socket 13/16 in Size 6 pt Standard Depth, Black Oxide (J74280P)
- KO-KEN Bit Socket Slotted 2.7 x 18.6mm 40mm 1/2 Sq. Drive (4101-1)
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EMU-AC810P)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.4365 In., 6 Flute, HSS (333-0.4365)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- CLEVELAND Chucking Reamer, 5/32" Size, HSS, Spiral (C29493)
- Yankee High Speed Steel Chucking Reamers