Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.7550 In., 8 Flute, HSS
Mfr # 433-.7550
Zoro # G6028644
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.7550 in - 0.7550
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.7550
- Zoro # G6028644
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.7550 in - 0.7550 |
Flute Length | 2 1/2 in |
Reamer Size | 3/4 in |
Size | 0.7550" |
Overall Length | 9 1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Decimal inch |
Shank Size | 0.7550" |
Size- Decimal | 0.7550" (0.7550) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Amflo Brass Plug 1/4 in. 1 pc (CP21B)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, Spiral (C29997)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 3/4 in L (54TL71)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22401)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- ZORO SELECT Chucking Reamer, 1/2 In., 6 Flute, HSS (13H765)
- Yankee High Speed Steel Chucking Reamers