Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.7505 In., 8 Flute, HSS
Mfr # 433-.7505
Zoro # G5864765
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.7505 in - 0.7505
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.7505
- Zoro # G5864765
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.7505 in - 0.7505 |
Flute Length | 2 1/2 in |
Shank Dia. | 3/4 in |
Dimension Type | Decimal inch |
Reamer Size | 3/4 in |
Size | 0.7505" |
Shank Size | 0.7505" |
Overall Length | 9 1/2 in |
Size- Decimal | 0.7505" (0.7505) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 38 mm Size 6 pt Standard Depth, Black Oxide (J7438M)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-060002)
- SUNEX 5-Piece 3/4" Drive SAE Hex Impact Socket Set (4506)
- KAPRO 318 Electrical Outlet Marker (318)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- CLEVELAND Chucking Reamer, 3/8" Size, HSS, TCT (C50414)
- Yankee Reamers