Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.7495 In., 8 Flute, HSS
Mfr # 433-.7495
Zoro # G5875301
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.7495 in - 0.7495
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.7495
- Zoro # G5875301
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.7495 in - 0.7495 |
Flute Length | 2 1/2 in |
Size | 0.7495" |
Shank Size | 0.7495" |
Shank Dia. | 47/64 in |
Size- Decimal | 0.7495" (0.7495) |
Dimension Type | Decimal inch |
Overall Length | 9 1/2 in |
Reamer Size | 47/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/8" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Natural Finish (W-142R)
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 3/8 (55JA92)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- MILWAUKEE TOOL 1-1/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5130)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- Yankee Reamers