Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.6245 In., 8 Flute, HSS
Mfr # 433-.6245
Zoro # G5916206
original price:
$124.47
33% off
new price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.6245 in - 0.6245
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.6245
- Zoro # G5916206
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.6245 in - 0.6245 |
Flute Length | 2 1/4 in |
Reamer Size | 39/64 in |
Size | 0.6245" |
Shank Size | 0.6245" |
Size- Decimal | 0.6245" (0.6245) |
Overall Length | 9 in |
Shank Dia. | 39/64 in |
Dimension Type | Decimal inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 39/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 7/16" (DCF898B)
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- JET Pedestal Stand, For Bench Grinders (577172)
- CTA MANUFACTURING STUBBY PHILLIPS #2 BIT (CTA9772)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- DRILL AMERICA .2540 HSS Straight Shank Chucking Reamer (DWRR.2540)
- Yankee High Speed Steel Chucking Reamers