Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.5030 In., 6 Flute, HSS
Mfr # 433-.5030
Zoro # G6039835
product price: $79.85
/ea
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.5030 in - 0.5030
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.5030
- Zoro # G6039835
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.5030 in - 0.5030 |
Flute Length | 2 in |
Size | 0.5030" |
Reamer Size | 1/2 in |
Dimension Type | Decimal inch |
Shank Dia. | 1/2 in |
Shank Size | 0.5030" |
Size- Decimal | 0.5030" (0.5030) |
Overall Length | 8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Gray Tool Roll-Up (5870)
- DRILL AMERICA 7/16"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-71620)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- DEWALT Replacement Head for (N494144)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- KODIAK CUTTING TOOLS .753 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482213)
- Yankee Reamers