Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.5010 In., 6 Flute, HSS
Mfr # 333-0.501
Zoro # G5889791
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.5010 in - 0.5010
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 333-0.501
- Zoro # G5889791
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.5010 in - 0.5010 |
Flute Length | 2 in |
Size- Decimal | 0.5010" (0.5010) |
Size | 0.5010" |
Shank Size | 0.5010" |
Shank Dia. | 1/2 in |
Overall Length | 6 in |
Dimension Type | Decimal inch |
Reamer Size | 1/2 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- SUPERIOR PARTS Aftermarket Aluminum Body Trigger Valve Kit Replaces Max CN80548 / Bostitch TVA6 (SP MV11A)
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (475L-0.498)
- EAGLE TAPTEK CUTTING TOOLS 5/16 HIGH SPEED STEEL STRAIGHT SHANK STRAIGHT FLUTE CHUCKING REAMER (533-3125-I)
- Yankee Reamers