Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4725 In., 6 Flute, HSS
Mfr # 433-.4725
Zoro # G6006646
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.4725 in - 0.4725
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.4725
- Zoro # G6006646
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4725 in - 0.4725 |
Flute Length | 2 in |
Dimension Type | Decimal inch |
Overall Length | 8 in |
Reamer Size | 15/32 in |
Shank Size | 0.4725" |
Size | 0.4725" |
Shank Dia. | 15/32 in |
Size- Decimal | 0.4725" (0.4725) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 15/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Haven's® Grip Wire Pulling Tool, 1-1/4-Inch (162520-114)
- WALTER Assembly Parts and Accessories FS359 (FS359)
- CMT ITK Industrial Finish Sliding Compound Miter Saw Blade, 10" x 60 Teeth 1FTG+2ATB Grind w/ 5/8" Bore (253.060.10)
- PALMGREN Tap Holder, 5/16 In Tap Size, 2 3/4 In OAL (9680505)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- CLEVELAND Chucking Reamer, 0.3115" Sz, HSS, Straight (C25658)
- Yankee Reamers