Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4675 In., 6 Flute, HSS
Mfr # 433-.4675
Zoro # G5946586
original price:
$71.27
5% off
new price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4675 in - 0.4675
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.4675
- Zoro # G5946586
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4675 in - 0.4675 |
Flute Length | 1 3/4 in |
Shank Dia. | 29/64 in |
Dimension Type | Decimal inch |
Shank Size | 0.4675" |
Reamer Size | 29/64 in |
Overall Length | 7 in |
Size | 0.4675" |
Size- Decimal | 0.4675" (0.4675) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lathing Washer 1in with Holes, Powers STICK-E Fastener, 100PK (DEW DFD405101)
- DEWALT TSTAK VI Deep Tool Box, Plastic, Black, 17 in W x 12 in D x 13 in H (DWST17806)
- WESTWARD Open End Wrench Set, SAE, Metric, 17 pcs. (54DG07)
- STARRETT Telescoping Gage Set, 4 Pc, 2.375 In D (S579GZ)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 0.3800 In., 6 Flute, HSS (433-.3800)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (335-0.5)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- CLEVELAND Chucking Reamer, 7/8" Size, HSS, Spiral (C31061)
- Yankee Reamers