Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4610 In., 6 Flute, HSS
Mfr # 433-.4610
Zoro # G5919155
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4610 in - 0.4610
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.4610
- Zoro # G5919155
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4610 in - 0.4610 |
Flute Length | 1 3/4 in |
Size | 0.4610" |
Size- Decimal | 0.4610" (0.4610) |
Shank Size | 0.4610" |
Dimension Type | Decimal inch |
Overall Length | 7 in |
Reamer Size | 29/64 in |
Shank Dia. | 29/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-196-30CAL)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222-T500)
- HHIP 3 Piece Pin Chuck Set (3700-0501)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 3 Flutes (BPT440)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- Yankee Reamers