Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4485 In., 6 Flute, HSS
Mfr # 433-.4485
Zoro # G5962704
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4485 in - 0.4485
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.4485
- Zoro # G5962704
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4485 in - 0.4485 |
Flute Length | 1 3/4 in |
Dimension Type | Decimal inch |
Shank Dia. | 7/16 in |
Reamer Size | 7/16 in |
Shank Size | 0.4485" |
Size | 0.4485" |
Overall Length | 7 in |
Size- Decimal | 0.4485" (0.4485) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6273)
- IRWIN 6" L x Metal Cutting Recip Saw Blade, 6in, 14Tpi, Bulk (372614BB)
- TEKTON 15-Tool Wrench Organizer Rails (Forward) (ORG25215)
- DRILL AMERICA #1 HSS Black & Gold Step Drill Bit, (1/8"- 1/2 by 1/32") (STE1)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- CLEVELAND Chucking Reamer, 3/4" Size, HSS, Straight (C34932)
- Yankee Reamers