Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4470 In., 6 Flute, HSS
Mfr # 433-.4470
Zoro # G5905042
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4470 in - 0.4470
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.4470
- Zoro # G5905042
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4470 in - 0.4470 |
Flute Length | 1 3/4 in |
Dimension Type | Decimal inch |
Reamer Size | 7/16 in |
Overall Length | 7 in |
Size | 0.4470" |
Shank Dia. | 7/16 in |
Shank Size | 0.4470" |
Size- Decimal | 0.4470" (0.4470) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Low Profile Adapter Set, 3 pcs. (30936)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH6E09)
- DRILL AMERICA 3 Piece Carbide Tipped Hole Cutter Set 3/16" Depth of Cut (DMS04-8204)
- CRESCENT 1/2" Drive Extension 5" (CDTA12C)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 1/2 In., 6 Flute, HSS (333-0.5)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- CLEVELAND Chucking Reamer, 1-1/8" Size, HSS, Straight (C27152)
- Yankee Reamers