Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4385 In., 6 Flute, HSS
Mfr # 335-0.4385
Zoro # G6026316
original price:
$43.65
15% off
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4385 in - 0.4385
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 335-0.4385
- Zoro # G6026316
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4385 in - 0.4385 |
Flute Length | 1 3/4 in |
Shank Dia. | 7/16 in |
Overall Length | 5 1/2 in |
Reamer Size | 7/16 in |
Size- Decimal | 0.4385" (0.4385) |
Dimension Type | Decimal inch |
Shank Size | 0.4385" |
Size | 0.4385" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Oversized, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Tape Measure Rubberized 16ft (083-10211)
- TECHNIKS ER Collet, ER25, 3/8 in. (04225-3/8)
- DEWALT Bi-Metal Hole Saws (DAH180009)
- LISLE Lisle Ls61450 10 Piece Oil Filter Cap Wrench (LS61450)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- DRILL AMERICA .5090 HSS Straight Shank Chucking Reamer (DWRR.5090)
- Yankee Reamers