Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4365 In., 6 Flute, HSS
Mfr # 333-0.4365
Zoro # G5962941
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.4365 in - 0.4365
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 333-0.4365
- Zoro # G5962941
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4365 in - 0.4365 |
Flute Length | 1 3/4 in |
Shank Dia. | 27/64 in |
Shank Size | 0.4365" |
Size- Decimal | 0.4365" (0.4365) |
Overall Length | 5 1/2 in |
Size | 0.4365" |
Reamer Size | 27/64 in |
Dimension Type | Decimal inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Undersized, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Center Punch, Steel, 5/8x6x3/8 Point (24004)
- DASCO PRO Solid Punch, 3/16 Tip x 7" L (566)
- GREENLEE Cutter, Hole-Carbd 1.125, 28.6Mm, Smooth, Carbide Tip (38328)
- MAKITA 12V max CXT® Multi-Cutter Kit (2.0Ah) (PC01R3)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 2mm, 4 Flute, HSS (333-0.0787)
- DRILL AMERICA .6255 HSS Straight Shank Chucking Reamer (DWRR.6255)
- Yankee High Speed Steel Chucking Reamers