Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4360 In., 6 Flute, HSS
Mfr # 433-.4360
Zoro # G6014111
original price:
$78.76
26% off
new price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4360 in - 0.4360
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.4360
- Zoro # G6014111
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4360 in - 0.4360 |
Flute Length | 1 3/4 in |
Shank Dia. | 27/64 in |
Size- Decimal | 0.4360" (0.4360) |
Size | 0.4360" |
Shank Size | 0.4360" |
Reamer Size | 27/64 in |
Overall Length | 7 in |
Dimension Type | Decimal inch |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/64" Solid Carbide Drill Bit (DMOD13/64)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 11 pcs (604)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/8, Universal Head (SQ-2-15X)
- LISLE 114 Carbide Scraper, 8 (LIS81990)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- ZORO SELECT Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (13H708)
- Yankee High Speed Steel Chucking Reamers