Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4330 In., 6 Flute, HSS
Mfr # 433-.4330
Zoro # G5869026
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4330 in - 0.4330
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.4330
- Zoro # G5869026
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4330 in - 0.4330 |
Flute Length | 1 3/4 in |
Size | 0.4330" |
Shank Dia. | 27/64 in |
Reamer Size | 27/64 in |
Dimension Type | Decimal inch |
Shank Size | 0.4330" |
Size- Decimal | 0.4330" (0.4330) |
Overall Length | 7 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Dexter Mat Cutter Blades, 5 PK (20203IND)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1770 ft.-lb. (CP7776)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4614)
- AVEN SciSSors Electrician, 5" (11012)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 3/32 In., 4 Flute, HSS (335-0.0938)
- DRILL AMERICA .2450 HSS Straight Shank Chucking Reamer (DWRR.2450)
- Yankee High Speed Steel Chucking Reamers