Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4300 In., 6 Flute, HSS
Mfr # 433-.4300
Zoro # G6018266
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4300 in - 0.4300
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.4300
- Zoro # G6018266
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4300 in - 0.4300 |
Flute Length | 1 3/4 in |
Dimension Type | Decimal inch |
Shank Size | 0.4300" |
Overall Length | 7 in |
Reamer Size | 27/64 in |
Size- Decimal | 0.4300" (0.4300) |
Shank Dia. | 27/64 in |
Size | 0.4300" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 27/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m27x1.5 Carbon Steel Hex Die (DWTSMH27X1.5)
- INGERSOLL-RAND Angle Grinder, 20VDC, 5" Wheel Dia. (G5351)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016PP)
- CARRAND Interior/Exterior Detail Brush (CRD92046)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- CLEVELAND Chucking Reamer, 9.00mm Size, HSS, Straight (C25743)
- Yankee High Speed Steel Chucking Reamers