Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4210 In., 6 Flute, HSS
Mfr # 433-.4210
Zoro # G6000312
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4210 in - 0.4210
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.4210
- Zoro # G6000312
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4210 in - 0.4210 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Size- Decimal | 0.4210" (0.4210) |
Shank Size | 0.4210" |
Size | 0.4210" |
Shank Dia. | 13/32 in |
Dimension Type | Decimal inch |
Reamer Size | 13/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Blades, 18 TPI, 12-Inch, 10-Pack (1218BI-P)
- VEGA Hex 10Mm Socket Bit x 3/4" - 1/4 Sq Dr (120H100SB)
- WESTWARD 6" Wire Stripping Pliers, European (3HZF4)
- DYNAMIC Tools 1/4" Drive 12 Point SAE, 9/16" Standard Length, Chrome Socket (D003418)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 4mm, 6 Flute, HSS (333-0.1575)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- ZORO SELECT Chucking Reamer, I, 6 Flute, HSS (11V449)
- Yankee High Speed Steel Chucking Reamers