Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4120 In., 6 Flute, HSS
Mfr # 433-.4120
Zoro # G5963666
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4120 in - 0.4120
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.4120
- Zoro # G5963666
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4120 in - 0.4120 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Dimension Type | Decimal inch |
Reamer Size | 13/32 in |
Shank Dia. | 13/32 in |
Shank Size | 0.4120" |
Size- Decimal | 0.4120" (0.4120) |
Size | 0.4120" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 2Flutes (11039)
- ONSRUD Routing End Mill, Up Low Helix, 1/2, 1 5/8 (60-253)
- TEKTON 1/4 in. Drive Dr, 0.8 inch L, Chrome (SHA01101)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RTX-112)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- ZORO SELECT Dowel Pin Reamer, 0.1230 In., 4 Flute, HSS (13H695)
- Yankee High Speed Steel Chucking Reamers