Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4105 In., 6 Flute, HSS
Mfr # 433-.4105
Zoro # G5880901
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4105 in - 0.4105
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.4105
- Zoro # G5880901
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4105 in - 0.4105 |
Flute Length | 1 3/4 in |
Shank Dia. | 13/32 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.4105" (0.4105) |
Overall Length | 7 in |
Reamer Size | 13/32 in |
Size | 0.4105" |
Shank Size | 0.4105" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON Finger Repl 7/16 11Mm (12434)
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA8)
- CTA MANUFACTURING SOCKET SET 5 PC FUEL PUMP (CTA2752)
- MARSHALLTOWN Pitch Squeegee Trowel, Adjustable, 18 In L (AKD18)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- YANKEE Chucking Reamer, 0.2505 In., 6 Flute, HSS (433-.2505)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- KODIAK CUTTING TOOLS .63 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482697)
- Yankee High Speed Steel Chucking Reamers