Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.4015 In., 6 Flute, HSS
Mfr # 433-.4015
Zoro # G5975986
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.4015 in - 0.4015
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.4015
- Zoro # G5975986
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.4015 in - 0.4015 |
Flute Length | 1 3/4 in |
Size | 0.4015" |
Shank Dia. | 25/64 in |
Dimension Type | Decimal inch |
Reamer Size | 25/64 in |
Size- Decimal | 0.4015" (0.4015) |
Overall Length | 7 in |
Shank Size | 0.4015" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Phillips Power Screwdriving Bit, 3, 2in. (68203)
- DRILL AMERICA 1/8"x3/4" HSS Cutoff Blade (DEWCOB1/8X3/4)
- LOOS Locoloc® Bench Swaging Tool, Cable Size 1/16-3/16 (#1-BSC)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F21/32)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (333-0.315)
- DRILL AMERICA .3380x.3260 HSS Threaded Shank Piloted Reamer (PIL.338X.326THD)
- Yankee High Speed Steel Chucking Reamers