Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.3930 In., 6 Flute, HSS
Mfr # 433-.3930
Zoro # G6021766
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3930 in - 0.3930
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.3930
- Zoro # G6021766
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3930 in - 0.3930 |
Flute Length | 1 3/4 in |
Shank Dia. | 25/64 in |
Size- Decimal | 0.3930" (0.3930) |
Reamer Size | 25/64 in |
Dimension Type | Decimal inch |
Size | 0.3930" |
Overall Length | 7 in |
Shank Size | 0.3930" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 25/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1/2" Drive SAE, 19 pcs (422)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X20, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X20)
- PROTO Box End Wrench, 17 x 19mm, 11-23/64 in. L (J1065M)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54884)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- YANKEE Chucking Reamer, 7/16 In., 6 Flute, HSS (333-0.4375)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- Yankee Reamers