Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.3815 In., 6 Flute, HSS
Mfr # 433-.3815
Zoro # G5905611
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3815 in - 0.3815
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.3815
- Zoro # G5905611
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3815 in - 0.3815 |
Flute Length | 1 3/4 in |
Size | 0.3815" |
Size- Decimal | 0.3815" (0.3815) |
Overall Length | 7 in |
Shank Size | 0.3815" |
Shank Dia. | 3/8 in |
Dimension Type | Decimal inch |
Reamer Size | 3/8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON JOHNNY SQUARE RAFTER 12"" (1904-1200)
- JONARD TOOLS Wire Loop Puller, Aluminum, 15 Iin L, Red (JIC-2257M-12)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (74BH012Z)
- STANLEY 50 ft Tape Measures, 3/8 in Blade (34-103)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- Yankee Reamers