Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.3755 In., 6 Flute, HSS
Mfr # 433-.3755
Zoro # G5971131
original price:
$87.08
47% off
new price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3755 in - 0.3755
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.3755
- Zoro # G5971131
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3755 in - 0.3755 |
Flute Length | 1 3/4 in |
Size- Decimal | 0.3755" (0.3755) |
Dimension Type | Decimal inch |
Size | 0.3755" |
Reamer Size | 3/8 in |
Overall Length | 7 in |
Shank Size | 0.3755" |
Shank Dia. | 3/8 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Extension "B", 40 Ft/Lbs (Black Oxide), 3/8" Drive (KEN30256)
- DEWALT 6-1/2" Circular Saw Blades (DWA161240)
- IRWIN GrooveLock Pliers Clamshell Set, 2 pcs. (2078709)
- BETA Swivel End Ratchet Comb Wrench, 14mm (001420214)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Dowel Pin Reamer, 0.1247 In., 4 Flute, HSS (370-0.1247)
- CLEVELAND Chucking Reamer, 0.2490" Size, Straight (C25510)
- Yankee Reamers