Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.3495 In., 6 Flute, HSS
Mfr # 433-.3495
Zoro # G5888531
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3495 in - 0.3495
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.3495
- Zoro # G5888531
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3495 in - 0.3495 |
Flute Length | 1 3/4 in |
Overall Length | 7 in |
Shank Dia. | 11/32 in |
Size- Decimal | 0.3495" (0.3495) |
Dimension Type | Decimal inch |
Reamer Size | 11/32 in |
Shank Size | 0.3495" |
Size | 0.3495" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Phillips Screwdriver #0 Round (P12)
- WESTWARD Flare Nut Wrench, Head Size 1/2" x 9/16" (5MR58)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4924)
- MILWAUKEE TOOL 48" REDSTICK Digital Level w/PINPOINT Measurement Technology (MLDIG48)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 6mm, 6 Flute, HSS (333-0.2362)
- YANKEE Chucking Reamer, 0.2505 In., 6 Flute, HSS (433-.2505)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 5/8 In., 8 Flute, HSS (437-0.625)
- STM MT4 Straight Shank HSS Morse Taper Reamer (129660)
- Yankee High Speed Steel Chucking Reamers