Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.3190 In., 6 Flute, HSS
Mfr # 433-.3190
Zoro # G5960394
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3190 in - 0.3190
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.3190
- Zoro # G5960394
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3190 in - 0.3190 |
Flute Length | 1 1/2 in |
Shank Dia. | 5/16 in |
Shank Size | 0.3190" |
Size- Decimal | 0.3190" (0.3190) |
Dimension Type | Decimal inch |
Reamer Size | 5/16 in |
Overall Length | 6 in |
Size | 0.3190" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 1, Carbide (CNMG120404-NF4 WSM10)
- WESTWARD Concrete Apprentice Tool Kit, 7 Pc (13A756)
- PROTO $RETRACTABLE UTILITY KNIFE (PO10-079)
- STARRETT Universal Indicator Attachment, 18 In (671)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.1335 In., 4 Flute, HSS (433-.1335)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- DRILL AMERICA .5250 HSS Straight Shank Chucking Reamer (DWRR.5250)
- Yankee High Speed Steel Chucking Reamers