Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.3130 In., 6 Flute, HSS
Mfr # 433-.3130
Zoro # G6038112
product price: $61.85
/ea
$61.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3130 in - 0.3130
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.3130
- Zoro # G6038112
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3130 in - 0.3130 |
Flute Length | 1 1/2 in |
Shank Size | 0.3130" |
Size- Decimal | 0.3130" (0.3130) |
Shank Dia. | 5/16 in |
Dimension Type | Decimal inch |
Overall Length | 6 in |
Reamer Size | 5/16 in |
Size | 0.3130" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Battery, 6V, 3.3Ah, NiCd (404717)
- WOODOWL Ultra Smooth Double Cut 18" x 11/16" (07808)
- JONARD TOOLS Star Key Kit, Assorted, Plastic (SSK-876)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 0.3135 In., 6 Flute, HSS (333-0.3135)
- YANKEE Chucking Reamer, 0.4975 In., 6 Flute, HSS (433-.4975)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Dowel Pin Reamer, 0.4980 In., 6 Flute, HSS (475L-0.498)
- ZORO SELECT Chucking Reamer, 14.5mm, 6 Flute, HSS (13H741)
- Yankee Reamers