Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.3075 In., 6 Flute, HSS
Mfr # 433-.3075
Zoro # G6023561
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3075 in - 0.3075
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.3075
- Zoro # G6023561
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3075 in - 0.3075 |
Flute Length | 1 1/2 in |
Shank Size | 0.3075" |
Dimension Type | Decimal inch |
Size- Decimal | 0.3075" (0.3075) |
Overall Length | 6 in |
Size | 0.3075" |
Reamer Size | 19/64 in |
Shank Dia. | 19/64 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L (54TL66)
- RIDGID Drain Cleaning Cable, 5/8 In. x 100 ft. (C-24HC)
- NUMAX SP123 Pneumatic 23-Gauge 1" Micro Pin Nailer (SP123)
- PROTO 1/4" Drive Extension, SAE, 1 pcs, Black Oxide (J61302)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Dowel Pin Reamer, 0.2495 In., 6 Flute, HSS (475-0.2495)
- YANKEE Chucking Reamer, 0.7570 In., 8 Flute, HSS (433-.7570)
- YANKEE Chucking Reamer, 0.3755 In., 6 Flute, HSS (433-.3755)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- Yankee High Speed Steel Chucking Reamers