Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.3065 In., 6 Flute, HSS
Mfr # 433-.3065
Zoro # G5930032
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.3065 in - 0.3065
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.3065
- Zoro # G5930032
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.3065 in - 0.3065 |
Flute Length | 1 1/2 in |
Shank Dia. | 19/64 in |
Size- Decimal | 0.3065" (0.3065) |
Shank Size | 0.3065" |
Size | 0.3065" |
Dimension Type | Decimal inch |
Reamer Size | 19/64 in |
Overall Length | 6 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 19/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Number of Flutes: 5 (959555-C6)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN45)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 2-5/16 inch (653202 2.5/16)
- GREY PNEUMATIC SKT 1/2" DR X 1/2" UNIVERSAL IM (GP2229UJ)
- YANKEE Chucking Reamer, 0.4385 In., 6 Flute, HSS (333-0.4385)
- YANKEE Chucking Reamer, 0.7495 In., 8 Flute, HSS (433-.7495)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- YANKEE Chucking Reamer, 3/16 In., 6 Flute, HSS (333-0.1875)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- DRILL AMERICA 1-1/2" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1-1/2)
- Yankee High Speed Steel Chucking Reamers