Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2965 In., 6 Flute, HSS
Mfr # 433-.2965
Zoro # G5987134
original price:
$61.71
8% off
new price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2965 in - 0.2965
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2965
- Zoro # G5987134
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2965 in - 0.2965 |
Flute Length | 1 1/2 in |
Shank Size | 0.2965" |
Shank Dia. | 9/32 in |
Size | 0.2965" |
Size- Decimal | 0.2965" (0.2965) |
Dimension Type | Decimal inch |
Overall Length | 6 in |
Reamer Size | 9/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4683)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 7/10 TPI, 0.025" Thick, Carbide Grit (7' 9" - ZCG060 TCG CM)
- J.W. WINCO GN565-26-M8-300-SW Cabinet U-Handle (26W300B79K)
- TIGER TOOL Tiger Tool TIG20175 10102 & 10803 Heavy Duty Drive Shaft Service Kit (TIG20175)
- YANKEE Chucking Reamer, 3mm, 4 Flute, HSS (335-0.1181)
- YANKEE Chucking Reamer, 3/8 In., 6 Flute, HSS (333-0.375)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- YANKEE Chucking Reamer, 0.3740 In., 6 Flute, HSS (333-0.374)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (435L-0.2756)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- Yankee High Speed Steel Chucking Reamers