Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2890 In., 6 Flute, HSS
Mfr # 433-.2890
Zoro # G5921614
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2890 in - 0.2890
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.2890
- Zoro # G5921614
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2890 in - 0.2890 |
Flute Length | 1 1/2 in |
Reamer Size | 9/32 in |
Dimension Type | Decimal inch |
Overall Length | 6 in |
Size- Decimal | 0.2890" (0.2890) |
Shank Size | 0.2890" |
Shank Dia. | 9/32 in |
Size | 0.2890" |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING Type-C 2MT Tap Driver 3/8 Hand Tap (72423)
- BON TOOL Bon 22-185 Mag Darby, Straight 30", Comfort Grip Handle (22-185)
- BLACK & DECKER Wheel, 8In (429600-00)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Square, 2, 6 in. (66052)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 3/4 In., 8 Flute, HSS (435L-0.75)
- KODIAK CUTTING TOOLS 1-3/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485447)
- Yankee High Speed Steel Chucking Reamers