Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2830 In., 6 Flute, HSS
Mfr # 433-.2830
Zoro # G5982532
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2830 in - 0.2830
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2830
- Zoro # G5982532
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2830 in - 0.2830 |
Flute Length | 1 1/2 in |
Overall Length | 6 in |
Dimension Type | Decimal inch |
Shank Size | 0.2830" |
Reamer Size | 9/32 in |
Size- Decimal | 0.2830" (0.2830) |
Size | 0.2830" |
Shank Dia. | 9/32 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8" D1-4 3-Jaw Camlock Lathe Chuck (3900-4607)
- PROSKIT Cutter/Stripper/Crimper (CP-419)
- WIDIA Grooving/Parting Insert, NGD-K, Carbide (NGD4M450RK)
- MILWAUKEE TOOL 14, 18, 24 TPI Metal Cutting Bi-Metal 16PC Metal Cutting SAWZALL® Blade Set, 16 PK (49-22-1216)
- YANKEE Dowel Pin Reamer, 1.3120 In., 6 Flute, HSS (475-0.312)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 17/32 In., 6 Flute, HSS (437-0.5312)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (435L-0.3937)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- ZORO SELECT Chucking Reamer, 3/16 In., 6 Flute, HSS (11V318)
- Yankee Reamers