Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2815 In., 6 Flute, HSS
Mfr # 433-.2815
Zoro # G5909881
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2815 in - 0.2815
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2815
- Zoro # G5909881
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2815 in - 0.2815 |
Flute Length | 1 1/2 in |
Dimension Type | Decimal inch |
Size | 0.2815" |
Shank Dia. | 9/32 in |
Shank Size | 0.2815" |
Overall Length | 6 in |
Reamer Size | 9/32 in |
Size- Decimal | 0.2815" (0.2815) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Round Blank, Dia. 1/4 In, Length 12 In (SR-250-12)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50884)
- RUKO HSS Step Drill -Co5, Size 6, 7/8-1-3/8" (101706E)
- REED PLAS CUTOFF BLADE HOLDER ASSEM 94466 (PLASBHA)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, 10mm, 6 Flute, HSS (333-0.3937)
- YANKEE Chucking Reamer, 7mm, 6 Flute, HSS (333-0.2756)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- Yankee High Speed Steel Chucking Reamers