Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2740 In., 6 Flute, HSS
Mfr # 433-.2740
Zoro # G5922506
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 0.2740 in - 0.2740
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2740
- Zoro # G5922506
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2740 in - 0.2740 |
Flute Length | 1 1/2 in |
Size | 0.2740" |
Shank Dia. | 17/64 in |
Shank Size | 0.2740" |
Size- Decimal | 0.2740" (0.2740) |
Reamer Size | 17/64 in |
Dimension Type | Decimal inch |
Overall Length | 6 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEICA RUGBY Rotary Laser Kit, Exterior Usage (Rugby 610)
- SKB Black Protective Case, 31.66"L x 20.54"W x 12-1/2"D (3I-2918-10BE)
- SUNEX ® Tools 9-Piece 1/2 in. Drive 12-Point Metric Driveline Socket Set (2695)
- PROTO 1/2 in Drive Impact Socket 16 mm Size 6 pt Deep Depth, Black Oxide (J7316M)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 0.4990 In., 6 Flute, HSS (333-0.499)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (335-0.376)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 0.6280 In., 8 Flute, HSS (433-.6280)
- YANKEE Chucking Reamer, 0.4940 In., 6 Flute, HSS (433-.4940)
- CLEVELAND Chucking Reamer, 21/64" Size, HSS, Spiral (C29890)
- Yankee High Speed Steel Chucking Reamers