Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2705 In., 6 Flute, HSS
Mfr # 433-.2705
Zoro # G5979346
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2705 in - 0.2705
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yankee
- MFR # 433-.2705
- Zoro # G5979346
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2705 in - 0.2705 |
Flute Length | 1 1/2 in |
Shank Size | 0.2705" |
Reamer Size | 17/64 in |
Overall Length | 6 in |
Shank Dia. | 17/64 in |
Dimension Type | Decimal inch |
Size | 0.2705" |
Size- Decimal | 0.2705" (0.2705) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL "W " DIE TREE (49-16-TREE)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=M06, D1= 32, H=21, Stainless Steel Polished (K0150.532062)
- STURTEVANT RICHMONT SCREWDRIVER P40-2H 40 IN-LB (SRT810503)
- WERA Ratcheting Wrench, Head Size 13mm (05073273001)
- YANKEE Chucking Reamer, 1/8 In., 4 Flute, HSS (333-0.125)
- YANKEE Dowel Pin Reamer, 1.3745 In., 6 Flute, HSS (475-0.3745)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, 0.3760 In., 6 Flute, HSS (333-0.376)
- YANKEE Chucking Reamer, 0.3130 In., 6 Flute, HSS (433-.3130)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- Yankee High Speed Steel Chucking Reamers