Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2595 In., 6 Flute, HSS
Mfr # 433-.2595
Zoro # G5947776
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2595 in - 0.2595
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2595
- Zoro # G5947776
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2595 in - 0.2595 |
Flute Length | 1 1/2 in |
Reamer Size | 1/4 in |
Size | 0.2595" |
Shank Size | 0.2595" |
Overall Length | 6 in |
Shank Dia. | 1/4 in |
Dimension Type | Decimal inch |
Size- Decimal | 0.2595" (0.2595) |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- IRWIN Extractor Set, 5 PC, w/Bolt Extractors (3094001)
- KO-KEN Socket set 6 Point 28 pieces 1/4 Sq. Drive (2260M)
- MICRO 100 Boring Bar, 7 in L, Steel (TBB-500)
- YANKEE Chucking Reamer, 0.3800 In., 6 Flute, HSS (433-.3800)
- YANKEE Chucking Reamer, 5/16 In., 6 Flute, HSS (335-0.3125)
- YANKEE Chucking Reamer, 5/64 In., 4 Flute, HSS (333-0.0781)
- YANKEE Chucking Reamer, 0.1260 In., 4 Flute, HSS (333-0.126)
- YANKEE Chucking Reamer, E, 6 Flute, HSS (333-0.25)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- DRILL AMERICA 19/32" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP19/32)
- Yankee Reamers