Shop All High Speed Steel Chucking Reamers
Yankee
Chucking Reamer, 0.2580 In., 6 Flute, HSS
Mfr # 433-.2580
Zoro # G5932543
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 0.2580 in - 0.2580
- Material - Machining High Speed Steel
- Shank Type - Machining Straight
- Measurement System Decimal Inch
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yankee
- MFR # 433-.2580
- Zoro # G5932543
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size - Decimal | 0.2580 in - 0.2580 |
Flute Length | 1 1/2 in |
Size | 0.2580" |
Size- Decimal | 0.2580" (0.2580) |
Reamer Size | 1/4 in |
Shank Dia. | 1/4 in |
Shank Size | 0.2580" |
Dimension Type | Decimal inch |
Overall Length | 6 in |
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Decimal Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-100)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226ASD)
- PRIME-LINE WORKPRO W022003 Folding Torx Key Set, Chrome-Vanadium Steel, Hardened 1 Set (W022003)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- YANKEE Chucking Reamer, 7/8 In., 8 Flute, HSS (437-0.875)
- YANKEE Chucking Reamer, 1-5/8 In., 8 Flute, HSS (436-1.625)
- YANKEE Chucking Reamer, 8mm, 6 Flute, HSS (335-0.315)
- YANKEE Chucking Reamer, 0.7600 In., 8 Flute, HSS (433-.7600)
- YANKEE Chucking Reamer, 13/32 In., 6 Flute, HSS (335-0.4062)
- CLEVELAND Chucking Reamer, 13/64" Size, HSS, Spiral (C29601)
- Yankee High Speed Steel Chucking Reamers